Beli Stainless Steel Filter Holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  2. Merck Millipore Classic Glass Filter Holder Kit (Dudukan Filter Kaca)
    Mulai

    Rp9.999.900

    Merck Millipore Classic Glass Filter Holder Kit (Dudukan Filter Kaca)
    Deskripsi:
    Millipore Classic Glass Filter Holders - Kit47 mm, Stainless steel screen membrane support, 300 mL funnelThe Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs. This item is a Kit composed of the following items:(Catalog Number - Description)XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass sealXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1014732 - Millipore Glass Base and Stopper, 47 mm, For use with stainless steel screen support, Screen providedALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PKFeatures & Benefits:a€¢ Designed for easy loading and removal of membranesa€¢ Three membrane support materials options to suit a variety of applications a€¢ UV sterilize or autoclave with filter in place for bacteriological analysisApplications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
    atribut:
    • Applicable Device: Classic Glass Filter Holder
    • Diameter (cm): 7.6
    • Filter Diameter (mm): 47
    • Filtration Area (cm²): 9.6
    • Fitting Inlet: Funnel
    • Height (cm): 22.9
    • Material Size: 1
    • Pressure/Vacuum: Vacuum
    • Quality Level: MQ100
    • Replacement Information: XX1014730 replaces item XX1004730
    • Seal Material: Glass
    • Sterilization: UV sterilize or autoclave without filter in-place
  3. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  4. Merck Millipore In-Line Filter Holder
    Mulai

    Rp5.599.900

    Merck Millipore In-Line Filter Holder
    Deskripsi:
    In-Line Filter Holders are commonly use to ultraclean liquids or gases in line by pressure filtration. Simply open the housing to change the filter without disturbing the attached plumbing.Features & Benefits:- Stepped hose barb connections at both ends for easy installation - Large, easy to grip hand knobs Catalog Number Description XX4304700 In-Line Filter Holder 47 mm Replacement PartsXX1104715 Support screen, 47 mm, polypropyleneXX4304701 O-ring (2-131), siliconeXX4304704 Hose adapter, 1/4 in. NPTF to 5/16 in. ID, polypropyleneXX4304705 Hand KnobsAccessoriesXX4304702 O-ring, (2-131), fluoroelastomer XX4304707 Stainless Steel Support Screen, 47 mmXX6200006P Filter forceps, blunt end, stainless steelXX6700034 3 meters PVC tubing with 9.5 mm internal diameter
    atribut:
    • Diameter (cm): 7.6
    • Filter Diameter (mm): 47
    • Filtration Area (cm²): 13.8
    • Length (cm): 12
    • Fitting Inlet: 1/4 in. NPTF; connector for 6 mm to 9.5 mm I.D. flexible tubing
    • Fitting Outlet: 1/4 in. NPTF; connector for 6 mm to 9.5 mm I.D. flexible tubing
    • Material Size: 1
    • Maximum Inlet Pressure (bar): 5.5 (80psi)
    • Maximum Operating Temperature (°C): 70 (5bar)
    • Prefilter Diameter (mm): 42 (thick depth prefilter) or 47 (membrane prefilter)
    • Pressure/Vacuum: Pressure
    • Quality Level: MQ100
    • Seal Material: Silicone (SI)
  5. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    49%
    Mulai

    Rp23.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  6. Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  7. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  8. AS ONE Funnel Stainless Steel (Corong Baja)
    29%
    Mulai

    Rp419.900

    AS ONE Funnel Stainless Steel (Corong Baja)
    Deskripsi:
    There are no seams because it is integrally molded with a single plate.
    atribut:
    • Material: Stainless steel (SUS304)
    • Foot Length (mm): 45
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
  9. NIHON FILTER CW Series
    Mulai

    Rp149.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  10. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  11. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  12. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  13. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  14. Golden Flying Fish Basin Stainless Steel (Baskom)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    Golden Flying Fish Basin Stainless Steel (Baskom)
    atribut:
    • Material: Stainless Steel
  15. Golden Flying Fish Juice Spoon Stainless Steel (Sendok Jus)
    Mulai

    Rp56.900

    Golden Flying Fish Juice Spoon Stainless Steel (Sendok Jus)
    Deskripsi:
    Sendok Food Grade. Sendok jus SJ0303 – Golden Flying Fish. Cocok digunakan untuk mengaduk jus favorit anda atau minuman yang disajikan dengan gelas tinggi. Food grade, kuat, tahan lama, tebal (1,6mm). Tidak mengubah rasa atau menimbulkan reaksi kimia pada makanan. Diproduksi di Indonesia dengan material stainless steel ber-SNI (Sertifikat Nasional Indonesia). .
    atribut:
    • Size (mm): 1.6
  16. ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    atribut:
    • Material: Stainless Steel SUS 304
  17. TRUSCO Tray Stainless Steel Long Tapered Type (Nampan)
    Mulai

    Rp759.900

    TRUSCO Tray Stainless Steel Long Tapered Type (Nampan)
    atribut:
    • Material: Stainless Steel (SUS304)
    • Size (nominal): Model 370
    • Outer Dimensions: 372x202x65mm
    • Effective Internal Dimensions: 359x189x64mm
    • Color: Silver
  18. TRUSCO Tray Stainless Steel Deep & Long (Nampan)
    30%
    Mulai

    Rp299.900

    TRUSCO Tray Stainless Steel Deep & Long (Nampan)
    Deskripsi:
    -Convenient for storing rectangle and narrow spaces.
    atribut:
    • Size (norminal): For 420 Type
    • Outer Dimension (WxDxH): 431x231x12mm
    • Material: Stainless Steel (SUS304)
    • Compatible Body: T-420, T-JK-6-A
  19. TRUSCO Retaining Ring Pack for Shafts,Stainless Steel
    Mulai

    Rp99.900

    TRUSCO Retaining Ring Pack for Shafts,Stainless Steel
    Deskripsi:
    Lug (hole for pliers) is attached, it is easy to detach.
    atribut:
    • Specification: For shaft
    • Finishing Material: Stainless steel (SUS304CSP)
  20. Kenko Stainless Steel Ruler (Penggaris)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp3.900

Daftar Harga Stainless Steel Filter Holder Terbaru October 2026
NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Rp639.900
Merck Millipore Classic Glass Filter Holder Kit (Dudukan Filter Kaca)Rp9.999.900
Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Rp159.900
Merck Millipore In-Line Filter HolderRp5.599.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)Rp23.900
Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)Rp149.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
AS ONE Funnel Stainless Steel (Corong Baja)Rp419.900
NIHON FILTER CW SeriesRp149.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)